Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

Rotary Hammer, 11 Amps, 2100 Blows per Minute, 120 Voltage

  • Item# 14F135
  • Mfr. Model# HR5000
  • Catalog Page# N/A
  • UNSPSC# 27112705
Rotary Hammer, 11 Amps, 2100 Blows per Minute, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,270.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Hammer
  • Voltage 120
  • No Load RPM 260
  • Blows per Minute 2100
  • Amps 11
  • Solid Bit Capacity 2"
  • Core Bit Capacity 5-7/8"
  • Reversing Yes
  • Cord 16 ft.
  • Stop Rotation No
  • Impact Energy 8.7 ft.-lb.
  • Features 2-Mode
  • Tool Length 18-3/4"
  • Tool Weight 21.8 lb.
  • Bearings Ball
  • Standards UL Listed, CSA Certified
  • Includes Hex Wrench, Tool Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.