Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MAKITA

Rotary Hammer, 13.5A @ 120V, 130 to 280rpm

  • Item# 14F134
  • Mfr. Model# HR4510C
  • Catalog Page# N/A
  • UNSPSC# 27112705
Rotary Hammer,13.5A @ 120V,130 to 280rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,111.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Item Rotary Hammer Kit
  • Rotary Hammer Chuck Type SDS Max
  • Chuck Type SDS Max
  • No Load RPM 130 to 280
  • Blows per Minute 1250 to 2750
  • Amps 13.5
  • Voltage 120
  • Solid Bit Capacity 1-3/4"
  • Core Bit Capacity 5"
  • Stop Rotation Yes
  • Corded/Cordless Corded
  • Reversing No
  • Impact Energy 9.2 ft.-lb.
  • Tool Length 18"
  • Tool Weight 20.1 lb.
  • Cord 16 ft.
  • Features AVT, Anti Vibration, 2-Mode
  • Standards UL Listed, CSA Certified
  • Includes Side Handle, Depth Rod, Bit Grease, Tool Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.