DV
MAKITA

Rechargeable Worklight, Fluorescent

  • Item # 46AD65
  • My Part #
  • Mfr. Model # DML184
  • Catalog Page # 688
  • UNSPSC # 39111516
Rechargeable Worklight, Fluorescent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Makita 18V LXT® Lithium‑Ion Fluorescent/Incandescent Flashlight can be used to illuminate specific tasks, or hung by the integral hang strap with swivel hook to light entire work areas. Provides as much as 20 hr. of incandescent light on a single charge, or 7.8 hr. per charge for extra-bright fluorescent.

• Bare tool; battery and charger sold separately

View More

Technical Specs

  • Item Rechargeable Worklight
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Lamp Type Fluorescent
  • Lumens 15
  • Focus Adjustable
  • Light Output Mode High / Low
  • Series LXT
  • Use With Battery Mfr. No. BL1830
  • Corded/Cordless Cordless
  • Water Penetration Rating Not Specified
  • Number of Batteries 0
  • Replacement Lamps No
  • Switch Type Push Button
  • Special Features Up to 15 hr. Incandescent and 4 hr. Fluorescent Operation Per Charge
  • Tool Length 17-3/4"
  • Tool Weight 1.5 lb.
  • Includes Hang Strap with Swivel Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products