Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MAKITA

16" Wet/Dry Power Cutter, 3765 Max. RPM, 6.1 HP, 2-Cycle Gasoline Motor Type

  • Item# 2KUX4
  • Mfr. Model# EK8100
  • Catalog Page# 899
  • UNSPSC# 27112709
16" Wet/Dry Power Cutter, 3765 Max. RPM, 6.1 HP, 2-Cycle Gasoline Motor Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $1,141.00 / each Offer Ends 09/30/16

Price $1,901.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.23 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5-stage filter system with directional air flow provides clean air for better saw performance, while the easily repositioned cutting arm allows cuts directly adjacent to curb edges, walls, or directly above the ground. Dampening system reduces vibration, and high-volume exhaust directs debris away from the operator. Features externally positioned clutch with vented housing, spring-tensioned belt adjustment with gauge, and aluminum guard and wheel pressure plates. With vibration-absorbing rubber grips, reinforced aluminum blade guard, and EPA Phase II compliant exhaust emissions.

View More

Technical Specs

  • Item Power Cutter
  • Cutting Type Wet/Dry
  • Blade Dia. 16"
  • Arbor Size 1"
  • Depth of Cut 5-3/4"
  • Max. RPM 3765
  • HP 6.1
  • Motor Type 2-Cycle Gasoline
  • Engine Displacement 81cc
  • Engine Brand Makita
  • Fuel Tank Capacity 37.0 oz.
  • Tool Weight 32.0 lb.
  • Length 29-1/2"
  • Width 12"
  • Height 19"
  • Application Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade
  • Features Five Stage Foam Paper Nylon System With Advanced Directional Air Flow, 50 To 1 Fuel Mixture
  • Standards EPA
  • Includes Cutoff Wheel, Universal Wrench, Torx Wrench, Screwdriver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.