Skip Content

 
MAKITA

14.4 Volt Battery Pack

14.4 Volt Battery Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Battery Pack 
  • Voltage 14.4 
  • For Use With All Makita 14.4V Pod Battery Tools 
Cordless Tool Battery Type
Please Select
Battery Capacity
Please Select

Your Filters:

Clear All
SG_Brand
  • MAKITA 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Cordless Tool Battery Type
Battery Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
192600-1
NiCd
2.0Ah

$109.30 / each

Enter location to check availability
Catalog Page #  NA

Price $109.30 / each

Technical Specs

  • Item Battery Pack
  • Voltage 14.4
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.0Ah
  • For Use With All Makita 14.4V Pod Battery Tools
193158-3
NiMH
2.6Ah

$125.20 / each

Enter location to check availability
Catalog Page #  NA

Price $125.20 / each

Technical Specs

  • Item Battery Pack
  • Voltage 14.4
  • Cordless Tool Battery Type NiMH
  • Battery Capacity 2.6Ah
  • For Use With All Makita 14.4V Pod Battery Tools
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More