Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

10" Compound Miter Saw, Double Bevel, 3200 No Load RPM, 15.0 Amps

  • Item# 14F149
  • Mfr. Model# LS1016L
  • Catalog Page# 933
  • UNSPSC# 27112709
10" Compound Miter Saw, Double Bevel, 3200 No Load RPM, 15.0 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $711.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 68.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compound Miter Saw
  • Blade Dia. 10"
  • Slide Yes
  • Bevel Double
  • No Load RPM 3200
  • Amps 15.0
  • Crosscut @ 45 Deg. H 4-3/4"
  • Crosscut @ 45 Deg. W 8-1/2"
  • Crosscut @ 90 Deg. H 4-3/4"
  • Crosscut @ 90 Deg. W 12"
  • Arbor Size 5/8"
  • Blade Type 60T Carbide
  • Miter Capacity 0 Degrees to 52 Degrees Left, 0 Degrees to 60 Degrees Right
  • Bevel Capacity 0 Degrees to 45 Degrees
  • Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees
  • Length 28-1/4"
  • Width 25-1/4"
  • Height 26-1/2"
  • Voltage 120VAC
  • Features Compact Design with A Patented (4) Steel Rail Sliding System, Exclusive (6) Linear Ball Bearings, Drive Gearbox and Guard System, Electronic Speed Control, Dual Sliding Fence System, Dual Rear Handle Bevel Lock, Replaceable Stainless Steel Miter and Dual Bevel Scale, Machined Aluminum Base, Rubberized Feet, Oversized Trigger Switch
  • Includes Carbide Blade, Vertical Vise, Dust Bag, Triangular Rule, Socket Wrench, Hex Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.