Skip Content

NC
MAKITA

Men's Black Heated Vest, Size: XL, Battery Included: No

  • Item # 46AD46
  • My Part #
  • Mfr. Model # DCV200ZXL
  • Catalog Page # 688
  • UNSPSC # 46181533
Heated Vest,XL,Men's,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-powered heated vest helps keep you warm in cold environments and also can charge your cell phone while out on the job. The Makita 18V LXT® Lithium-ion Cordless Heated Vest has shoulders and back heat zones with easy High/Medium/Low control to offer optimum heat distribution. The design features a nylon shell and lining with stretch polyester sides and polyester fill; hand wash only. The vest's power source has a 2.1A USB power port to charge portable electronic devices.
Designed for use with Makita Makita 18V LXT and Compact Li-ion batteries and Makita chargers, each sold separately,

View More

Technical Specs

  • Item Heated Vest
  • Size XL
  • Outerwear Style Vest
  • Gender Men's
  • Outerwear Primary Color Black
  • Battery Voltage 18
  • Number of Batteries 1
  • Charger Included No
  • Battery Included No
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 28 hr.
  • Replacement Battery 33RT41
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 18" to 25"
  • Insulated Yes
  • Length 12-7/8"
  • Material Polyester
  • Standards UL Listed
  • Lining Material Polyester
  • Includes 18V LXT Power Source (Mfr. No. PE00000017)
  • Style Number DCV200Z
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.