Skip Content

NC
MAKITA

Men's Black Heated Jacket, Size: 2XL, Battery Included: No

  • Item # 35MA73
  • My Part #
  • Mfr. Model # DCJ200Z2XL
  • Catalog Page # 688
  • UNSPSC # 46181533
Heated Jacket,2XL,Men's,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $190.40 / each Offer Ends 06/30/18

Web Price $224.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Makita 18V LXT® Lithium-ion Cordless Heated Jacket provides up to 28 hours of warmth in cold, harsh environments. The easy High/Medium/Low heating control and removable sleeves help the wearer quickly adjust to changing conditions. Three core heat zones, 2 chest and 1 back, help optimize heat distribution. The jacket's power source has a USB power port to charge cell phones and other portable electronic devices.
Knitted storm cuffs, fleece-lined collar, and drawstring waist offer added protection and comfort in harsh environments. Sleeves zip off to convert the jacket into a vest.
This heated jacket is designed for use with Makita 18V LXT and Compact Li-ion batteries and Rapid Optimum Charger (each sold separately). The Rapid Optimum Charger actively controls current, voltage, and temperature to optimize battery life; its built-in fan cools the battery for efficient, fast charging.

View More

Technical Specs

  • Item Heated Jacket
  • Size 2XL
  • Outerwear Style Jacket
  • Gender Men's
  • Outerwear Primary Color Black
  • Battery Voltage 18
  • Number of Batteries 1
  • Charger Included No
  • Battery Included No
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 28 hr.
  • Replacement Battery 33RT41, 120Y60
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 19" to 27"
  • Insulated Yes
  • Length 12-7/8"
  • Material Polyester/Spandex
  • Standards UL Listed
  • Lining Material Fleece
  • Sleeve Length 26"
  • Style Number DCJ200Z
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.