Skip Content

 
MAKITA

12.0 Volt Battery Pack

12.0 Volt Battery Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Battery Pack 
  • Voltage 12.0 
Cordless Tool Battery Type
Please Select
Battery Capacity
Please Select
For Use With
Please Select

Your Filters:

Clear All
SG_Brand
  • MAKITA 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Cordless Tool Battery Type
Battery Capacity
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
BL1014
Li-Ion
1.3Ah
Makita 10.8 and 12V Li-Ion Tools and Accessories

$81.55 / each

Enter location to check availability
Catalog Page #  869 

Price $81.55 / each

Technical Specs

  • Item Battery Pack
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • For Use With Makita 10.8 and 12V Li-Ion Tools and Accessories
192598-2
NiCd
2.0Ah
All Makita 12V Pod Battery Tools

$109.45 / each

Enter location to check availability
Catalog Page #  NA

Price $109.45 / each

Technical Specs

  • Item Battery Pack
  • Voltage 12.0
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.0Ah
  • For Use With All Makita 12V Pod Battery Tools
193157-5
NiMH
2.6Ah
All Makita 12V Pod Battery Tools

$118.80 / each

Enter location to check availability
Catalog Page #  NA

Price $118.80 / each

Technical Specs

  • Item Battery Pack
  • Voltage 12.0
  • Cordless Tool Battery Type NiMH
  • Battery Capacity 2.6Ah
  • For Use With All Makita 12V Pod Battery Tools
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More