Skip Content

DV
MAKITA

LXT® compact Battery, 18.0 Voltage, Li-Ion, Package Quantity 2

  • Item # 33RT42
  • My Part #
  • Mfr. Model # BL1820-2
  • Catalog Page # 685
  • UNSPSC # 26111710
Battery,18V,2.0Ah,Li-Ion,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This Makita® battery pack can charge faster and work longer than most standard compact lithium-ion batteries. Help avoid downtime with a spare battery on your jobsite.

View More

Technical Specs

  • Item Battery
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Series LXT(R) compact
  • For Use With Makita 18V Cordless Tools
  • Includes (2) Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms