Skip Content


LXT® Battery, 18.0 Voltage, Li-Ion

  • Item # 33RT43
  • My Part #
  • Mfr. Model # BL1840B
  • Catalog Page # 685
  • UNSPSC # 26111710
Battery,18V,4.0Ah,Li-Ion close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $109.00 / each Offer Ends 03/31/18

Web Price $138.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LXT® 18V Lithium-Ion Compact 2.0Ah Battery from Makita® is a smart-charging system that communicates with the battery during the charging process to monitor current, voltage, and temperature. This advanced charging technology helps optimize battery life and deliver a faster charge. The charge and a built-in fan to cool the battery for faster and more efficient charging, even in hot and cold weather conditions. It is equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging, and over heating. Impact-resistant outer case and shock-absorbing inner liner are engineered to protect the battery. Sixteen contact terminals maintain a constant connection with the tool to help prevent power loss or fluctuation, even during high vibration applications.

• Integrated LED battery charge level indicator allow user to monitor battery charge
• Reaches full charge in 25 min. or less

View More

Technical Specs

  • Item Battery
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Series LXT(R)
  • For Use With Makita 18V Cordless Tools
  • Includes Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.