Skip Content

NC
MAKITA

LED Flashlight,Lithium-Ion,12V

  • Item # 44YV49
  • My Part #
  • Mfr. Model # ML102
  • Catalog Page # 689
  • UNSPSC # 39111702
LED Flashlight,Lithium-Ion,12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Makita 12V max Lithium‑Ion Cordless LED Lantern/Flashlight can be used as either a Lantern or Flashlight; simply turn the selector knob to change the internal LED direction. A conical reflector provides 360° illumination in lantern mode. Provides up to 8 hours of continuous illumination on a single charge. Enhanced dust and drip-proof design allows for use in outdoor applications.

• Hanging hooks on top and bottom for added convenience
• Battery and charger sold separately

View More

Technical Specs

  • Item Cordless Flashlight
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Lamp Type LED
  • Lumens 100
  • Corded/Cordless Cordless
  • Number of Batteries 2
  • Replacement Lamps No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.