Navigation Menu New

Access My Account, Order History, Lists and more here.

5WFR8 XVJ03Z UNSPSC # 27112709

Jig Saw, 18V DC, Top Handle, Blade Shank Type T-Shank

  • Item # 5WFR8
  • Mfr. Model # XVJ03Z
  • UNSPSC # 27112709
  • Catalog Page # 687 687
Country of Origin United Kingdom. Country of Origin is subject to change.

Makita cordless jigsaws are powered by Makita-brand batteries to make straight and curved cuts in lumber and other flat materials. Cordless tools are used when access to a wired power source is not available, making them more portable than corded tools. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.

Tap image to zoom.

Roll over image to zoom.

Jig Saw, 18V DC, Top Handle, Blade Shank Type T-Shank

  • Item # 5WFR8
  • Mfr. Model # XVJ03Z
  • UNSPSC # 27112709
  • Catalog Page # 687 687
Country of Origin United Kingdom. Country of Origin is subject to change.

Makita cordless jigsaws are powered by Makita-brand batteries to make straight and curved cuts in lumber and other flat materials. Cordless tools are used when access to a wired power source is not available, making them more portable than corded tools. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.

Technical Specs

  • Item Jig Saw
  • Voltage 18V DC
  • Handle Type Top Handle
  • Blade Shank Type T-Shank
  • Cordless Tool Kit Contents (1) Bare Tool
  • Number of Batteries Included 0
  • Battery Capacity 3.0Ah
  • Battery Series 18V LXT
  • Charger Included No
  • Stroke Type Orbital, Straight
  • Length of Stroke 1 in
  • Brushless Motor No
  • Max. Strokes per Minute 2,600
  • Min. Strokes per Minute 0
  • Variable Speed Yes
  • Bevel Angle Range 45 Degrees Left to 45 Degrees Right
  • Throttle Type Variable-Speed Trigger
  • Tool Length 10 1/8 in
  • Tool Weight 6.1 lb
  • Features Keyless Blade Change, LED Light, Soft Grip Handle
  • Power Source Cordless
  • Includes Tool Only

Makita cordless jigsaws are powered by Makita-brand batteries to make straight and curved cuts in lumber and other flat materials. Cordless tools are used when access to a wired power source is not available, making them more portable than corded tools. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.

Back to Top