Skip Content

 
MAKITA

Hedge Trimmer, 22" Bar Length

Hedge Trimmer, 22" Bar Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Blade Type Double-Sided 
  • Bar Length 22" 
Engine
Please Select
Max. Cutting Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • MAKITA 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Engine
Max. Cutting Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
UH5570
120V Electric
1/2"

$307.25 / each

Enter location to check availability
Catalog Page #  1257 

Price $307.25 / each

Technical Specs

  • Blade Type Double-Sided
  • Bar Length 22"
  • Engine 120V Electric
  • Max. Cutting Dia. 1/2"
XHU02Z
18V Electric
9/16

$249.75 / each

Enter location to check availability
Catalog Page #  1257 

Price $249.75 / each

Technical Specs

  • Blade Type Double-Sided
  • Bar Length 22"
  • Engine 18V Electric
  • Max. Cutting Dia. 9/16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More