Skip Content

NC
MAKITA

Hedge Trimmer Kit, Double-Sided Blade Type, 25-1/2" Bar Length

  • Item # 53RF92
  • My Part #
  • Mfr. Model # XHU04PT
  • Catalog Page # 1004
  • UNSPSC # 27112712
Hedge Trimmer Kit,Double-Sided Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $405.00 / each Offer Ends 06/30/18

Web Price $434.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Makita® 18V X2 (36V) KXT® Lithium-Ion Cordless Hedge Trimmer Kit is powered by two 18V LXT® batteries and deilvers cutting edge performance of a corded trimmmer. 6 speed dial; allowing you to match the speed to the application with a 5-position rotating gear handle for increased comfort while trimming vertical or on a angle. Includes 2 18V batteries and dual port rapid charger.

View More

Technical Specs

  • Item Hedge Trimmer Kit
  • Blade Type Double-Sided
  • Bar Length 25-1/2"
  • Max. Cutting Dia. 9/16"
  • Battery Type Lithium-Ion
  • Battery Voltage 18
  • Charge Time 45 min.
  • Battery Amperage 5.0
  • Includes (2) Battery, Charger, Blade Cover
  • Battery Included / Bare Tool Battery Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.