C3
MAKITA

Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length, 4 Stroke Gas Engine

  • Item # 20VG40
  • My Part #
  • Mfr. Model # EN5950SH
  • Catalog Page # 1004
  • UNSPSC # 27112712
Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length, 4 Stroke Gas Engine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $565.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, reduced-weight (14.1 lb.) design features fuel-efficient engine, commercial-duty gear case with tip guard, heavy-duty dual-stage air filter, steel drive shaft, multiposition lubrication system, and easily accessible oil filling port. Rubberized soft grip for control and comfort.

View More

Technical Specs

  • Item Hedge Trimmer
  • Blade Type Double-Sided
  • Bar Length 24"
  • Max. Cutting Dia. 9/32"
  • Engine Displacement 25.4cc
  • HP 1.1
  • Engine 4 Stroke Gas
  • Fuel Tank Capacity 20.3 oz.
  • Battery Included / Bare Tool Bare Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.