Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MAKITA

Hedge Trimmer, Double-Sided Blade Type, 22" Bar Length, 4 Cycle Engine

  • Item # 13L118
  • Mfr. Model # EN5550SH
  • Catalog Page # N/A
  • UNSPSC # 27112016
Hedge Trimmer, Double-Sided Blade Type, 22" Bar Length, 4 Cycle Engine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hedge Trimmer
  • Blade Type Double-Sided
  • Bar Length 22"
  • Max. Cutting Dia. 9/32"
  • Engine Displacement 25.4cc
  • HP 1.1
  • Engine 4 Cycle
  • Fuel Tank Capacity 20 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms