Skip Content

 
MAKITA

Handheld Blower

Handheld Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Handheld Blower 
Fuel Type
Please Select
Max. Air Flow
Please Select
Max. Air Speed
Please Select
dBA
Please Select
Compliance
Please Select

Your Filters:

Clear All
SG_Brand
  • MAKITA 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Fuel Type
Max. Air Flow
Max. Air Speed
dBA
Compliance
Price
Qty
Please use Qty box to add item(s) to cart.
DUB182Z
Battery
91 cfm
179 mph
EPA

$132.90 / each

Enter location to check availability
Catalog Page #  868 

Price $132.90 / each

Technical Specs

  • Item Handheld Blower
  • Fuel Type Battery
  • Max. Air Flow 91 cfm
  • Max. Air Speed 179 mph
  • Compliance EPA
BHX2500CA
Gas
356 cfm
145 mph
67
EPA

$320.25 / each

Enter location to check availability
Catalog Page #  1252 

Price $320.25 / each

Technical Specs

  • Item Handheld Blower
  • Fuel Type Gas
  • Max. Air Flow 356 cfm
  • Max. Air Speed 145 mph
  • dBA 67
  • Compliance EPA
XBU02Z
743 cfm
120 mph
96
FDA Approved

$410.50 / each

Enter location to check availability
Catalog Page #  NA

Price $410.50 / each

Technical Specs

  • Item Handheld Blower
  • Max. Air Flow 743 cfm
  • Max. Air Speed 120 mph
  • dBA 96
  • Compliance FDA Approved
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms