Skip Content

WV
MAKITA

Cordless Comb Kit with Handheld Blwr

  • Item # 7DD94
  • My Part #
  • Mfr. Model # 7DD94
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Comb Kit with Handheld Blwr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Fuel Type Battery
  • Blowers and Vacuums Power Type Cordless Electric
  • Battery Included / Bare Tool Battery Included
  • Battery Type Li-Ion
  • Blowers and Vacuums Battery Voltage 18VAC
  • Includes (2) Batteries, 30 min. Optimum Charger, Carrying Case
  • Voltage 18V
  • Vacuum Function No
  • Item Handheld Blower Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products