ST
MAKITA

Electric Shear, 1600 spm, 10 ga., 7.4 lb.

  • Item # 46AD52
  • My Part #
  • Mfr. Model # JS3201
  • Catalog Page # 727
  • UNSPSC # 27111506
Electric Shear, 1600 spm, 10 ga., 7.4 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $626.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.5 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The comfortable, well-balanced Makita 10-Ga. Shear combines power and improved ergonomics to help you easily tackle a range of metal cutting applications. With a powerful motor, a minimum cutting radius of 2", and highly visible line-of-sight, it's ideal for for for precise pattern following. Additional features include a lock-on switch for continuous operation and a built-in thickness gauge for added convenience.
Ideal for a full range of applications including production sheet metal, architectural sheet metal, sheet metal fabrication, decking, roofing, signs, and more.

• Quiet 81 dB(A) operation
• Large, easily replaceable blades

View More

Technical Specs

  • Item Electric Shear
  • Steel Capacity (Gauge) 10
  • Corded/Cordless Corded
  • Stainless Steel Capacity (Gauge) 13
  • Amps @ 120V 6.2
  • Min. Cut Radius 2"
  • No Load Strokes/Minute 1600
  • Cord 8 ft.
  • Features Built-In Thickness Gauge, Well Balanced, Rubberized Soft Grip Handle
  • Tool Length (In.) 8-3/8
  • Tool Weight (Lb.) 7.4
  • Includes Hex Wrench, Shear Blade Set, Thickness Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.