Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MAKITA

1/2" Electric Drill, 9.0 Amps, Spade Handle Style, 500 No Load RPM, 120VAC

  • Item# 14F088
  • Mfr. Model# DS4000
  • Catalog Page# N/A
  • UNSPSC# 27112703
1/2" Electric Drill, 9.0 Amps, Spade Handle Style, 500 No Load RPM, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $392.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Drill
  • Handle Style Spade
  • Chuck Size 1/2"
  • No Load RPM 500
  • Amps 9.0
  • Voltage 120VAC
  • Drill Chuck Type Keyed
  • Tool Length 14-1/4"
  • Tool Weight 8.8 lb.
  • Gear Train Single
  • Switch Type Rocker
  • Speed Type Single
  • Reversible Yes
  • Cord Length 8 ft.
  • Includes Top Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.