Skip Content

ST
MAKITA

12.0V 12V max Cordless Vacuum with 0.63 qt. Tank, Cloth Filter Type

  • Item # 5WFV5
  • My Part #
  • Mfr. Model # LC01Z
  • Catalog Page # 689
  • UNSPSC # 47121602
Cordless Vacuum,0.625 qt.,12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MAKITA cordless vacuum is a versatile vacuum for home, shop, and jobsite applications. Up to 12 minutes of continuous use from a single fully charged 12V maximum Li-Ion battery. Strong suction power for fast and efficient cleaning. Redesigned floor nozzle for improved maneuverability and debris collection. Bagless 2-stage cloth filtration system allows for easy cleaning and faster debris disposal. Increased storage capacity for longer time between waste disposal.
Note: Battery (No. 4NNN19) and Battery Charger (4NNN3) sold separately.

View More

Technical Specs

  • Item Cordless Vacuum
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Series 12V max
  • Tank Size 0.63 qt.
  • Filter Type Cloth
  • Number of Motor Stages 2
  • Corded/Cordless Cordless
  • Battery Included No
  • Replacement Filter Mfr. No. 443060-3
  • Tool Length 17-7/8"
  • Tool Weight 1.9 lb.
  • Includes Extension, Floor Nozzle, Crevice Nozzle, Filter, Tool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.