DV
MAKITA

Cordless String Trimmer Kit, Battery Fuel Type, 11-3/4" Cutting Width, 70-1/2" Shaft Length

  • Item # 436L88
  • My Part #
  • Mfr. Model # XRU11M1
  • Catalog Page # N/A
  • UNSPSC # 27112712
Cordless String Trimmer Kit,  Battery Fuel Type,  11-3/4" Cutting Width,  70-1/2" Shaft Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless String Trimmer Kit
  • Fuel Type Battery
  • Cutting Width 11-3/4"
  • Shaft Length 70-1/2"
  • Shaft Type Straight
  • Engine Displacement Not Gas Powered
  • Line Diameter 0.095"
  • Line Advance Bump Feed
  • Quick Snap Spool Replacement No
  • Anti Vibration Handle No
  • Fuel Tank Capacity Not Gas Powered
  • Battery Type Li-Ion
  • Run Time 40 min.
  • Battery Voltage 18
  • Charge Time 45 min.
  • Battery Amperage 4Ah
  • Includes Battery, Charger, Shoulder Strap, Goggles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms