Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MAKITA

Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4700 Blows per Minute, Battery Included

  • Item# 40K960
  • Mfr. Model# XRH011X
  • Catalog Page# 867
  • UNSPSC# 20111603
Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4700 Blows per Minute, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $794.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Item Cordless Rotary Hammer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Blows per Minute 0 to 4700
  • No Load RPM 0 to 950
  • Brushless Motor Yes
  • Series LXT
  • Stop Rotation No
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1/2"
  • Core Bit Capacity 1"
  • Impact Energy 1.7 ft.-lb.
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Handle Type D-Handle
  • Features HEPA Dust Collection
  • Tool Length 14-5/8"
  • Tool Weight 7.2 lb.
  • Includes (2) Batteries, Charger, HEPA Vacuum
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.