Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MAKITA

Cordless Rotary Hammer Kit, 36.0 Voltage, 0 to 4800 Blows per Minute, Battery Included

  • Item# 14F060
  • Mfr. Model# HRH01
  • Catalog Page# N/A
  • UNSPSC# 20111603
Cordless Rotary Hammer Kit, 36.0 Voltage, 0 to 4800 Blows per Minute, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,118.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Makita® cordless rotary hammer drill kit features 3-mode operation for rotation only, hammering with rotation, and hammering only. Ergonomically designed vibration absorbing handle and large 2-finger trigger for reduced operator fatigue. Chisel rotates 360° with 40 different positions. Built-in torque limiter clutch disengages if bit jams when hitting rebar. Compact design weights only 9.9 lb. Built-in LED light.

View More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Item Cordless Rotary Hammer Kit
  • Battery Included / Bare Tool Battery Included
  • Rotary Hammer Chuck Type SDS Plus
  • Voltage 36.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Blows per Minute 0 to 4800
  • No Load RPM 0 to 1200
  • Brushless Motor No
  • Series LXT
  • Corded/Cordless Cordless
  • Stop Rotation No
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1"
  • Core Bit Capacity 1"
  • Impact Energy 2.2 ft.-lb.
  • Battery Included (2) 14F063
  • Battery Pack Replacement 14F063
  • Handle Type D-Handle
  • Features (3) Mode Operation,Shock Absorbent Handle, Torque Limiting Clutch, One Touch Sliding Chuck,
  • Tool Length 14-1/4"
  • Tool Weight 9.9 lb.
  • Includes (2) 36V LXT Lithium Ion Battery (14F063), (1) 30 min. Rapid Optimum Charger (14F084), Side Handle (Mfr. No. 450990-1), Depth Gauge (Mfr. No. 324219-0), Tool Case
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.