Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included

  • Item# 34G795
  • Mfr. Model# LXPH05
  • Catalog Page# N/A
  • UNSPSC# 27112703
1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • No Load RPM 0 to 400/0 to 1500
  • Blows per Minute 0 to 6000/0 to 22,500
  • Max. Torque 400 in.-lb.
  • Battery Included (2) 4NNN2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Tool Length 7-5/8"
  • Tool Weight 3.8 lb.
  • Handle Type T/Ergonomic
  • Battery Pack Replacement 4NNN2
  • Features Brushless Motor, 30 min. Rapid Charger, Variable 2 Speed
  • Includes (2) Batteries, (1) 30 Minute Charger, and (1) Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms