Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MAKITA

1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included

  • Item # 14F057
  • Mfr. Model # XPH01A
  • Catalog Page # 711
  • UNSPSC # 27112703
1/2" Cordless Hammer Drill/Driver Kit, 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 400/0 to 1500
  • Blows per Minute 0 to 6000/0 to 22,500
  • Max. Torque 480 in.-lb.
  • Max. Power Not Specified
  • Battery Included (2) 4NNN2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Corded/Cordless Cordless
  • Tool Length 8-3/4""
  • Tool Weight 4.2 lb.
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 4NNN2
  • Features LED Worklight
  • Includes (2) Batteries, Case, Auto Charger
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms