Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAKITA

18V LXT Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 4NNH8
  • Mfr. Model# XFD03
  • Catalog Page# 710
  • UNSPSC# 27112703
18V LXT Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $423.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For dust- and water-resistance in harsh environments, this drill/driver offers Extreme Protection Technology (XPT). The all-metal gears and aluminum gear housing are designed to increase durability, and the soft-grip handle helps to add comfort.

The variable speed reversing driver also features built-in LED lights to illuminate work areas. Batteries complete a full charge with a 30-min. rapid charger.

Includes 2 batteries, 30-min. rapid charger, and carrying case.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V LXT
  • No Load RPM 0 to 400/0 to 2000
  • Chuck Size 1/2"
  • Max. Torque 750 in.-lb.
  • Battery Included (2) 4NNN2
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style 16 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 4NNN2
  • Chuck Keyless
  • Tool Length 8-7/8"
  • Tool Weight 4.6 lb.
  • Includes (2) Batteries, Case and 30 min. Rapid Charger
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have used them all. This drill is a step above the rest. It's light weight powerful and the battery holds a charge. Who needs yellow or red ? July 13, 2012
  • 2015-09-08T19:49:50.962-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4NNH8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.