Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAKITA

12V Standard Li-Ion 1/4" Cordless Drill/Driver Kit, Battery Included

  • Item# 4NNK9
  • Mfr. Model# FD01W
  • Catalog Page# 869
  • UNSPSC# 27112703
12V Standard Li-Ion 1/4" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $178.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This variable-speed drill/driver features a metal transmission, keyless ratcheting chuck, and adjustable clutch.

Its built-in LED light offers increased visibility in low lighting conditions, and the ergonomic t-handle provides extra comfort during long days on the job.

Includes 2 lithium-ion batteries, case, tool holster, and charger. The lithium-ion batteries can be recharged nearly twice as many times as NiCd batteries, and can weigh 40% to 50% less. The batteries also maintain power levels throughout the entire discharge cycle.

ENERGY STAR® rated

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.3 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 12V Standard
  • No Load RPM 0 to 350/0 to 1300
  • Chuck Size 1/4"
  • Max. Torque 200 in.-lb.
  • Battery Included (2) 4NNN1
  • Transmission 2-Speed
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 4NNN1
  • Chuck Keyless
  • Tool Length 6-3/16"
  • Tool Weight 1.9 lb.
  • Includes (2) Batteries, Case, Tool Holster and Charger
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.