Skip Content

WV
MAKITA

Cordless Cut Out Tool Kit, Voltage 18.0 Li-Ion, Battery Included, 30,000 No Load RPM

  • Item # 36HZ98
  • My Part #
  • Mfr. Model # XOC01MB
  • Catalog Page # 712
  • UNSPSC # 27112709
Cordless Cut Out Tool Kit,18.0V,Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $441.00 / each

Web Price $441.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Cut Out Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • No Load RPM 30,000
  • Collet Capacity 1/8", 1/4"
  • Cutting Depth 1"
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Included (2) 33RT43
  • Battery Pack Replacement 33RT43
  • Battery Capacity 4.0Ah
  • Handle Type Pistol Grip
  • Features Slide Switch with Lock-On, Slim Body Design
  • Tool Length 12-3/8"
  • Tool Weight 3.7 lb.
  • Includes (2) Batteries, Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.