C3
MAKITA

Cordless Compact Router Kit, 18.0 V Voltage, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah Battery Capacity

  • Item # 54XJ55
  • My Part #
  • Mfr. Model # XTR01T8J
  • Catalog Page # N/A
  • UNSPSC # 27112707
Cordless Compact Router Kit,  18.0 V Voltage,  2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah Battery Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Routers~Cordless Routers


$360.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Compact Router Kit
  • Voltage 18 V
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2 Ah, 3 Ah, 4 Ah, 5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 1
  • Series LXT(R)
  • No Load RPM 10,000 to 30,000
  • Max. Power 800 W
  • Battery Included 38XU33
  • Corded/Cordless Cordless
  • Base Size 3 1/2 in
  • Overall Height 5 1/4 in
  • Overall Width 3 1/2 in
  • Overall Depth 5 1/4 in
  • Tool Weight 4.6 lb
  • Switch Push Button
  • Speed Type Variable
  • Lock Lock/Unlock
  • Features LED Lights, Quick Release Cam Lock System, Shaft Lock
  • Includes (2) Spanner Wrench, Case
  • Included Charger 4NNN4
  • Charger Replacement 4NNN4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms