Skip Content

WG
MAKITA

Cordless Comb Kit with Jobsite Radio

  • Item # 7DD95
  • My Part #
  • Mfr. Model # 7DD95
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Comb Kit with Jobsite Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 2
  • Battery Capacity 1.5.0Ah
  • Includes (2) Batteries, Optimum Charger
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Charger 4NNN4
  • Carrying Case Kit Box
  • Hammer Drill 4NNH9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products