Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

Cordless Combination Kit, 18.0 Voltage, Number of Tools 6

  • Item# 6XZU6
  • Mfr. Model# XT601
  • Catalog Page# 865
  • UNSPSC# 27112703
Cordless Combination Kit, 18.0 Voltage, Number of Tools 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $819.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each tool in the 18V LXT® cordless combo kit operates with the LXT lithium-ion battery. The
1⁄2" hammer drill/driver has a 4-pole motor for 450 in.-lb. of torque. The 6 1⁄2" circular saw has a high torque motor for maximum power. The reciprocating saw allows you to change blades and adjust the shoe without using tools. The 4-position flashlight features xenon bulbs and runs 4.3 hr. on a LXT lithium-ion battery. Kit also includes 2 lithium-ion batteries, 30-min. ENERGY STAR® rapid charger, and contractor bag with wheels and telescoping handle.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 6
  • Tools Included Circular Saw, Cut Off Tool, Hammer Drill, Impact Wrench, Light, Reciprocating Saw
  • Cordless Tool Battery Type Li-Ion
  • Hammer Drill 4MGW5
  • Impact Wrench 4NNJ2
  • Circular Saw 5WFT3
  • Reciprocating Saw 5WFR6
  • Cut Off Tool 5WFR1
  • Light 4NNN7
  • Charger 4NNN4
  • Battery Included (2) 4NNN2
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 4NNN2
  • Carrying Case Contractor Bag
  • Includes (2) Batteries and Charger
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.