Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

Cordless Circular Saw Kit, 18V, 5-3/8 In

  • Item# 4NNK7
  • Mfr. Model# XSC01
  • Catalog Page# 867
  • UNSPSC# 27112709
Cordless Circular Saw Kit,18V,5-3/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $389.00 / each Offer Ends 09/30/16

Price $520.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 18V LXT® metal-cutting saw kit includes a 5 3⁄8" saw with a compact design that allows for overhead cutting. It also features a high-torque motor that produces 3600 rpm for faster cutting through metals, including Unistrut®, all thread, channel, conduit, pipe, sheet metal, square tubing, and steel. A built-in LED helps to illuminate workpieces, and a lithium-ion battery with rapid charger helps to reduce charge time and lengthen service life. Includes 2 LXT lithium-ion batteries, 30-min. rapid charger, carbide-tipped blade, and tool case.

View More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 5-3/8"
  • Blade Side Right
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 90 Degrees 2"
  • No Load RPM 3600
  • Shoe Material Steel
  • Arbor Hole 5/8"
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Battery Capacity 3.0Ah
  • Features Electric Brake, Built In LED, Unistrut(R) All Thread, Channel, Conduit, Pipe, Sheet Metal, Square Tubing, Steel
  • Tool Length 12"
  • Tool Weight 6.4 lb.
  • Standards UL Listed, CSA Certified
  • Includes (2) Batteries, Blade, 30 min. Rapid Charger and Tool Case
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.