Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
MAKITA

Cordless Chain Saw Kit,36V,4.0Ah

  • Item # 65DF90
  • My Part #
  • Mfr. Model # XCU02PT + XAG06Z
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Chain Saw Kit,36V,4.0Ah close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Chain Saw Kit
  • Fuel Type Battery
  • Bar Length 12"
  • Chain Oiler Automatic
  • Anti Vibration Handle No
  • Fuel Tank Capacity 10.5 oz.
  • Replacement Chain Mfr. No. 531-290-046
  • Includes (2) Batteries, Charger
  • Battery Type Lithium-Ion
  • Run Time 90 min.
  • Battery Voltage 36V
  • Charge Time 40 min.
  • Battery Amperage 4.0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms