Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MAKITA

Cordless Caulk Gun, 18.0 V, Battery Included, 10 oz. Capacity

  • Item # 52YW87
  • My Part #
  • Mfr. Model # XGC01T1
  • Catalog Page # 688
  • UNSPSC # 27112714
Cordless Caulk Gun, 18.0 V, Battery Included, 10 oz. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $432.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.55 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Makita® 18V LXT® Lithium-Ion Cordless 10 oz. Caulk and Adhesive Gun Kit (5.0Ah) has a Makita-built motor that delivers 1100 lbs. of dispensing force. A 5-speed dial optimizes flow rate from 0 to 66 IPM. To match speed with the application, the gun includes a variable speed trigger. The 360° rotatable cartridge holder fits 10 oz. and 300 ml cartridges. To prevent unintentional dispensing, a drip-reduction feature automatically relieves pressure on the material. In addition, there is an indicator light to notify when tool is nearly overloaded to help minimize breakage of the sealant cartridge. The 18V LXT Lithium-Ion 5.0Ah Battery works longer than standard lithium-ion batteries, includes a battery charge level indicator to monitor charge, and reaches full charge in 45 minutes or less, to help minimize downtime on the job. The 18V LXT Lithium-Ion Rapid Optimum Charger communicates with the battery’s built-in chip during the charging process to optimize battery life by actively controlling current, voltage, and temperature. To speed up charge times, the built-in fan cools the battery while charging. For portability and storage, a tool bag is also included.

View More

Technical Specs

  • Item Cordless Caulk Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Capacity 10 oz.
  • Cartridge Type 10 0z.
  • Application Speed 0 to 66 in./min.
  • Cordless Tool Battery Type Li-Ion
  • Series LXT
  • Corded/Cordless Cordless
  • Expels 0 to 66 in./min.
  • Battery Included 38XU33
  • Battery Pack Replacement 38XU33
  • Battery Capacity 5.0Ah
  • Color Teal
  • Handle Type Pistol
  • Features 5-Speed Dial, 360 Degrees Rotatable Cartridge Holder, Drip-Reduction
  • For Use With Caulk and Adhesive
  • Tool Length 15-7/8"
  • Tool Weight 11.7 lb.
  • Includes Battery, Charger and Tool Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.