ST
MAKITA

Cordless, Impact Wrench, 18VDC, 170 ft.-lb. Breakaway Torque

  • Item # 5WFT9
  • My Part #
  • Mfr. Model # XWT05Z
  • Catalog Page # 686
  • UNSPSC # 27112713
Cordless,  Impact Wrench,  18VDC,  170 ft.-lb. Breakaway Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Cordless Impact Wrenches


$224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Makita cordless impact wrench delivers high torque impact power and is designed to fit impact-rated socket sets. It packs plenty of torque for a wide range of fastening and loosening tasks, and offers a powerful and convenient substitute for air-powered and AC wrenches.

View More

Technical Specs

  • Item Impact Wrench
  • Cordless Tool Kit Contents (1) Bare Tool
  • Power Source Cordless
  • Voltage 18VDC
  • Brushless Motor No
  • Breakaway Torque 170 ft.-lb.
  • Fastening Torque 170 ft.-lb.
  • Free Speed 2100 rpm
  • Max. Torque 170 ft.-lb.
  • Power to Weight Ratio 44.7 ft.-lb./lb.
  • Impact Rated Yes
  • Impacts per Minute 3200
  • Retainer Type Pin Detent
  • Drive Size 1/2" Square
  • Drive Style Standard
  • Number of Batteries Included 0
  • Battery Capacity 3Ah
  • Battery Series LXT
  • Charger Included No
  • Case Included No
  • Handle Type Pistol Grip
  • Handle Material Rubber Over Mold
  • Housing Material Steel
  • Tool Style Compact
  • Actuation Trigger
  • Lock-Off Switch No
  • Number of Speed Settings 1
  • Reaction Bar No
  • Wireless Tool Tracking No
  • Built-In Light Yes
  • Features Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power, Equipped with Star Protection Computer Controls(TM)
  • Tool Brand Makita
  • Series LXT
  • Standards UL Listed
  • Tool Weight 3.8 lb.
  • Overall Length 6-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products