NC
MAKITA

Cordless, Impact Wrench, 12VDC, 210 ft.-lb. Breakaway Torque

  • Item # 55FD32
  • My Part #
  • Mfr. Model # WT05R1
  • Catalog Page # N/A
  • UNSPSC # 0
Cordless,  Impact Wrench,  12VDC,  210 ft.-lb. Breakaway Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Cordless Impact Wrenches


$215.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Impact Wrench
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Power Source Cordless
  • Voltage 12VDC
  • Brushless Motor Yes
  • Breakaway Torque 210 ft.-lb.
  • Fastening Torque 120 ft.-lb.
  • Free Speed 2400 rpm
  • Max. Torque 120 ft.-lb.
  • Power to Weight Ratio 95.5 ft.-lb./lb.
  • Impact Rated Yes
  • Impacts per Minute 2000 / 3600
  • Retainer Type Friction Ring
  • Drive Size 3/8" Square
  • Drive Style Standard
  • Number of Batteries Included 2
  • Battery Capacity (2) 2Ah
  • Battery Model No. Mfr. No. BL1021B
  • Battery Series CXT
  • Charger Included Yes
  • Charger Model Mfr. No. DC10WD
  • Case Included Yes
  • Handle Type Pistol Grip
  • Handle Material Rubber Over Mold
  • Housing Material Steel
  • Tool Style Compact
  • Clutch Style Impact
  • Actuation Trigger
  • Lock-Off Switch No
  • Number of Speed Settings 2
  • Reaction Bar No
  • Wireless Tool Tracking No
  • Built-In Light Yes
  • Features Makita's Proprietary Hammer and Anvil are Made Using the Highest Quality Steel and Heat Hardened to Last Longer
  • Includes (2) Batteries, Charger, Tool Bag
  • Tool Brand Makita
  • Series CXT
  • Standards UL Listed
  • Tool Weight 2.2 lb.
  • Overall Length 5-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms