ST
MAKITA

Cordless, Impact Wrench, 18VDC, 1250 ft.-lb. Breakaway Torque

  • Item # 52YW96
  • My Part #
  • Mfr. Model # XWT07T
  • Catalog Page # 686
  • UNSPSC # 27112713
Cordless,  Impact Wrench,  18VDC,  1250 ft.-lb. Breakaway Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Cordless Impact Wrenches


$519.00 / each Offer Ends 09/30/20

Web Price $680.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.5 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Sale

Product Details

The Makita® 18V LXT® Lithium-Ion Brushless Cordless High Torque ¾” Sq. Drive Impact Wrench Kit w/Friction Ring Anvil (5.0Ah) provides the power of corded with the convenience of cordless. The impact wrench comes with a BL™ Brushless Motor that eliminates carbon brushes, to let the motor run cooler and more efficient, to increase longevity. It also optimizes battery energy to run up to 50% longer per charge, for less downtime, and helps match torque and rpm to the changing demands of the applications, for better productivity. The wrench delivers 780 ft.-lb. of fastening torque and 1,250 ft.-lb. of breakaway torque. With 3 speeds, the wrench provides more fastening control for better results and expands the range of applications for increased utility. It has a ¾” anvil with friction ring and through-hole retention system. A compact, lightweight design and rubberized soft grip helps reduce fatigue and increase comfort. Other tool features include an easy-to-operate forward/reverse switch, an electric brake for maximum productivity and LED lights to illuminate the work area. The 18V LXT Lithium-Ion 5.0Ah Battery works in extreme temperatures (down to -4°F), includes a battery charge level indicator to monitor charge, and reaches full charge in 45 minutes or less, to minimize downtime on the job. The 18V LXT Lithium-Ion Rapid Optimum Charger communicates with the battery’s built-in chip during the charging process to optimize battery life by actively controlling current, voltage, and temperature. To speed up charge times, the built-in fan cools the battery while charging.

View More

Technical Specs

  • Item Impact Wrench
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Power Source Cordless
  • Voltage 18VDC
  • Brushless Motor Yes
  • Breakaway Torque 1250 ft.-lb.
  • Fastening Torque 780 ft.-lb.
  • Free Speed 1800 rpm
  • Max. Torque 780 ft.-lb.
  • Power to Weight Ratio 154.3 ft.-lb./lb.
  • Impact Rated Yes
  • Impacts per Minute 1800 / 2000 / 2200
  • Retainer Type Friction Ring
  • Drive Size 3/4" Square
  • Drive Style Standard
  • Number of Batteries Included 2
  • Battery Capacity (2) 5Ah
  • Battery Model No. Mfr. No. BL1850B, 38XU33
  • Battery Series LXT
  • Charger Included Yes
  • Charger Model Mfr. No. DC18RC
  • Case Included Yes
  • Handle Type Pistol Grip
  • Handle Material Rubber Over Mold
  • Housing Material Steel
  • Tool Style Full-Size
  • Actuation Trigger
  • Lock-Off Switch No
  • Number of Speed Settings 3
  • Reaction Bar No
  • Wireless Tool Tracking No
  • Built-In Light Yes
  • Features Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power, Equipped with Star Protection Computer Controls(TM)
  • Includes (2) Batteries, Charger and Tool Bag
  • Tool Brand Makita
  • Series LXT
  • Standards UL Listed
  • Tool Weight 8.1 lb.
  • Overall Length 9"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms