C3
MAKITA

Cordless, Impact Wrench, 12VDC, 83 ft.-lb. Breakaway Torque

  • Item # 35WC97
  • My Part #
  • Mfr. Model # WT01ZW
  • Catalog Page # 689
  • UNSPSC # 27112713
Cordless,  Impact Wrench,  12VDC,  83 ft.-lb. Breakaway Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Cordless Impact Wrenches


$89.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

12V max tool is designed to be lightweight and ultra-compact for extra comfort. Features increased power, speed, and performance.

View More

Technical Specs

  • Item Impact Wrench
  • Cordless Tool Kit Contents (1) Bare Tool
  • Power Source Cordless
  • Voltage 12VDC
  • Brushless Motor No
  • Breakaway Torque 83 ft.-lb.
  • Fastening Torque 83 ft.-lb.
  • Free Speed 2300 rpm
  • Max. Torque 83 ft.-lb.
  • Power to Weight Ratio 39.5 ft.-lb./lb.
  • Impact Rated Yes
  • Impacts per Minute 3000
  • Retainer Type Friction Ring
  • Drive Size 3/8" Square
  • Drive Style Standard
  • Number of Batteries Included 0
  • Battery Series 12V Max
  • Charger Included No
  • Case Included No
  • Handle Type Pistol Grip
  • Handle Material Rubber Over Mold
  • Housing Material Steel
  • Tool Style Compact
  • Actuation Trigger
  • Lock-Off Switch No
  • Number of Speed Settings 1
  • Reaction Bar No
  • Wireless Tool Tracking No
  • Built-In Light Yes
  • Features Makita's Proprietary Hammer and Anvil are Made Using the Highest Quality Steel and Heat Hardened to Last Longer
  • Tool Brand Makita
  • Series 12V Max
  • Standards UL Listed
  • Tool Weight 2.1 lb.
  • Overall Length 6-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products