Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

10" Compound Miter Saw, Double Bevel, 4600 No Load RPM, 15.0 Amps

  • Item# 5PFX6
  • Mfr. Model# LS1040
  • Catalog Page# 933
  • UNSPSC# 27112709
10" Compound Miter Saw, Double Bevel, 4600 No Load RPM, 15.0 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $301.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compound Miter Saw
  • Blade Dia. 10"
  • Slide No
  • Bevel Double
  • No Load RPM 4600
  • Amps 15.0
  • Crosscut @ 45 Deg. H 2-3/4"
  • Crosscut @ 45 Deg. W 3-5/8"
  • Crosscut @ 90 Deg. H 2-3/4"
  • Crosscut @ 90 Deg. W 5-1/8"
  • Arbor Size 5/8"
  • Blade Type 40T Carbide
  • Miter Capacity 0 Degrees to 45 Degrees Left, 0 Degrees to 52 Degrees Right
  • Bevel Capacity 0 Degrees to 45 Degrees
  • Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 30 Degrees , 45 Degrees
  • Length 20-7/8"
  • Width 18-3/4"
  • Height 21"
  • Voltage 120VAC
  • Features Dual Post Compound Pivoting Arm, Machined Aluminum Base, Shaft Lock
  • Includes Carbide Blade, Vertical Vise, Dust Bag, Triangular Rule, Socket Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.