Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

7-1/4" Circular Saw, 5800 No Load RPM, 13.0 Amps, Blade Side: Right

  • Item# 14F014
  • Mfr. Model# 5057KB
  • Catalog Page# N/A
  • UNSPSC# 27112709
7-1/4" Circular Saw, 5800 No Load RPM, 13.0 Amps, Blade Side: Right close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circular Saws

Technical Specs

  • Item Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Right
  • No Load RPM 5800
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Depth of Cut @ 45 Deg. 1-1/8"
  • Amps 13.0
  • Tool Length 14"
  • Tool Weight 11.8 lb.
  • Bevel Capacity 45 Degrees
  • Cord Length 10 ft.
  • Brake Type None
  • Handle Type Barrel Grip
  • Voltage 120VAC
  • Features Dust Collector, Guard, Bearings and Switch are Protected with Dust Proof Design, Shaft Lock
  • Includes 24T Carbide Tipped Blade (A-90451), Blade Wrench (782016-4), Rip Fence (164095-8)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms