Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAKITA

7-1/4" Circular Saw, 5800 No Load RPM, 15.0 Amps, Blade Side: Right

  • Item# 11V701
  • Mfr. Model# 5007F
  • Catalog Page# 932
  • UNSPSC# 27112709
7-1/4" Circular Saw, 5800 No Load RPM, 15.0 Amps, Blade Side: Right close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $152.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Right
  • No Load RPM 5800
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Depth of Cut @ 45 Deg. 1-3/4"
  • Amps 15.0
  • Tool Length 12"
  • Tool Weight 11.1 lb.
  • Bevel Capacity 45 Degrees
  • Shoe Material Aluminum
  • Cord Length 8 ft.
  • Brake Type None
  • Voltage 120VAC
  • Features Lower Guard Design, (2) Built In LED Lights, Heavy Gauge Aluminum Wraparound Base, Built In Dust Blower, Technologically Advanced Centrifugal Fan, Baffle System, Large, Easy to Read Markings, Shaft Lock, Flat Motor Housing, AC/DC Switch, Double Insulated
  • Includes 24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by While this is a great saw for the price paid, it is lacking in some areas. 1) the bevel cuts are not accurate leaving you with imperfect joints. You have to do a lot of trial and error and mark your angle positions yourself, which is shameful. 2) There is no dust port, so very messy. 3) There is no retaining on-switch so your finger has to be constantly on the trigger. July 29, 2016
  • 2016-10-01 T04:35:17.198-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11V701, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.