Skip Content

C3
MAKITA

Chain Saw,Lithium-Ion,14" Bar Length

  • Item # 53RF95
  • My Part #
  • Mfr. Model # XCU03Z
  • Catalog Page # 1004
  • UNSPSC # 27112709
Chain Saw,Lithium-Ion,14" Bar Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $337.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Makita® 18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 14" Chain Saw with direct-drive system provides high power efficiency. Variable speed trigger and high chain speed for improved cutting performance. Compact rear handle design provides comfort and ease of operation. Toolless chain adjustment for convenient operation and maintenance. Batteries and charger, sold separately.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Battery
  • Bar Length 14"
  • Chain Oiler Automatic
  • Anti Vibration Handle No
  • Fuel Tank Capacity 10.5 oz.
  • Replacement Chain Mfr. No. 196741-5
  • Includes Guide Bar Cover
  • Battery Type Lithium-Ion
  • Run Time 95 min.
  • Battery Voltage 18V
  • Charge Time 45 min.
  • Battery Amperage 5.0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.