Skip Content

C3
MAKITA

Chain Saw, Gas, 18 In. Bar, 50cc, 3.3 HP

  • Item# 22DL92
  • Mfr. Model# DCS5121
  • Catalog Page# 1257
  • UNSPSC# 27112709
Chain Saw,Gas,18 In. Bar,50cc,3.3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $628.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact design with high power-to-weight ratio, inertia chain break, and vibration dampening system. Large metal spike bar for increased productivity. Toolless chain tensioning for quick, convenient adjustment. Large fuel and oil tank openings for easy operation. Designed for comfortable grip and efficient cold weather operation, with
electronic ignition, throttle-lock start position, and external carburetor access holes for easy adjustment. With tool kit.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 18"
  • Engine Displacement 50cc
  • HP 3.3
  • Chain Oiler Automatic
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 15.9 oz.
  • Replacement Chain Mfr. No. 523-102-064
  • Includes 18" Bar, 18" Chain, Chain Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.