Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

Chain Saw, Gas, 14 In. Bar, 32cc, 1.8 HP

  • Item# 22DL91
  • Mfr. Model# EA3201S35B
  • Catalog Page# 1257
  • UNSPSC# 27112709
Chain Saw,Gas,14 In. Bar,32cc,1.8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $445.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact design with high power-to-weight ratio, inertia chain break, and vibration dampening system. Large metal spike bar for increased productivity. Toolless chain tensioning for quick, convenient adjustment. Large fuel and oil tank openings for easy operation. Feature spring-assisted easy start, primer pump to aid cold starting, and single lever shutdown button. Also includes universal wrench.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 14"
  • Engine Displacement 32cc
  • HP 1.8
  • Chain Oiler Automatic
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 13.5 oz.
  • Replacement Chain Mfr. No. 195399-7
  • Includes 14" Bar, 14" Chain, Chain Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.