Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

Backpack Blower, Gas, 526 CFM, 195 MPH

  • Item# 38C737
  • Mfr. Model# BBX7600N
  • Catalog Page# 1252
  • UNSPSC# 27112701
Backpack Blower,Gas,526 CFM,195 MPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $824.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.9 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, compact blower features a conveniently located adjustable joystick handle, wide backpack straps, and a ventilated back panel. The commercial-duty engine has a decompression system for easy starts. The fuel system does not require oil to be mixed to gasoline.

View More

Technical Specs

  • Item Backpack Blower
  • Fuel Type Gas
  • Max. Air Flow 526 cfm
  • Max. Air Speed 195 mph
  • dBA 74
  • HP 3.8
  • Engine Displacement 75.6cc
  • Engine 4 Stroke
  • Speed Control Variable
  • Fuel Tank Capacity 64 oz.
  • Includes Wrench
  • Compliance EPA, CARB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.