Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MAKITA

12-Amp Slide-Switch Angle Grinder with 4-1/2" Wheel Dia.

  • Item # 1GUA4
  • Mfr. Model # 9564CV
  • Catalog Page # 740
  • UNSPSC # 27112708
12-Amp Slide-Switch Angle Grinder with 4-1/2" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $247.50 / each
Get This Price

$198.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Joint System (SJS) technology helps prevent gear damage caused by accidental wheel binding. Variable speed control helps user match tool speed to the application, while electronic speed control helps maintain constant speed under load.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 12
  • No Load RPM 2800-10,500
  • Switch Type Slide
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-3/4"
  • Tool Weight 5.3 lbs
  • Speed Type Variable
  • Handle Design Barrel Grip
  • Cord Length 10.0 ft.
  • Number of Conductors 2
  • Features Labyrinth Construction, Sjs (Mechanical Clutch), Variable Speed, Electronic Speed Control
  • Includes Wrench, Guard, Backing Flange, Side Handle and Clamp Nut for 7/8" Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.