Skip Content
NC
MAKITA

7-1/4" 18V X2 LXT Cordless Circular Saw, 36.0 Voltage, 5100 No Load RPM, Battery Included

  • Item # 53YJ95
  • My Part #
  • Mfr. Model # XSR01PT
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Circular Saw,7-1/4" Blade Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $435.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Saw
  • Battery Included / Bare Tool Battery Included
  • Voltage 36.0
  • Blade Dia. 7-1/4"
  • Blade Side Left
  • Bevel Adjustment 0 Degrees to 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Series 18V X2 LXT
  • Cutting Depth @ 45 Degrees 1-3/4"
  • Cutting Depth @ 90 Degrees 2-9/16"
  • No Load RPM 5100
  • Shoe Material Aluminum
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included 38XU33
  • Battery Pack Replacement 4NNN2
  • Battery Capacity 5.0Ah
  • Features Brushless Motor, Electric Brake, Built-In Dust Blower
  • Tool Length 17-1/2"
  • Tool Weight 12.4 lb.
  • Standards UL Listed
  • Includes (2) Batteries, Charger, Saw Blade and Tool Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.