Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MAKITA

7-1/4" 18V X2 LXT Cordless Circular Saw Kit, 18.0 Voltage, 4800 No Load RPM, Battery Included

  • Item # 53RH16
  • My Part #
  • Mfr. Model # XSH01PT
  • Catalog Page # N/A
  • UNSPSC # 27112709
7-1/4" 18V X2 LXT Cordless Circular Saw Kit, 18.0 Voltage, 4800 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $415.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 7-1/4"
  • Blade Side Right
  • Bevel Adjustment 0 Degrees to 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Series 18V X2 LXT
  • Cutting Depth @ 45 Degrees 1-7/8"
  • Cutting Depth @ 90 Degrees 2-5/8"
  • No Load RPM 4800
  • Shoe Material Die-Cast
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included (2) 38XU33
  • Battery Pack Replacement 4NNN2
  • Battery Capacity 5.0Ah
  • Features Built-In Dust Blower, Electric Brake, Flat Motor Housing
  • Tool Length 14"
  • Tool Weight 10.1 lb.
  • Standards UL Listed
  • Includes Charger, Saw Blade, Hex Wrench, Tool Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.